
15W Remote Mounted Emergency Battery
Mfr # EM-LIN
Zoro # G911952044
product price: $133.99
/ea
Free Shipping & Returns
Key Features
Voltage - Emergency Lighting and Exit Signs
100-347V AC
Depth - Emergency Lighting and Exit Signs
1"
Width
1.5"
Length
13"
Material
Die Cast Aluminum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
EM-LIN
Zoro #
G911952044
UPC #
-
Country of Origin
China
Dimensions
Depth - Emergency Lighting and Exit Signs
1"
Width
1.5"
Length
13"
Details
Voltage - Emergency Lighting and Exit Signs
100-347V AC
Material
Die Cast Aluminum
Color
Orange
Includes
Charging Indicator / Test Switch
Features
Listed for factory and field installation – UL924 & CSA22.2 NO.141
Description
JESCO 15W Remote Mounted Emergency Battery. Universal input 100-347V AC Constant output power Listed for factory and field installation - UL924 & CSA22.2 NO.141 Battery protection. Over temperature. Over charge. Over discharge. Short-circuit Works with AC/DC sensor Self testing monthly/yearly Meet CEC Title 20 standards
- •Listed for factory and field installation – UL924 & CSA22.2 NO.141
- •Universal input 100-347V AC
- •Battery protection– over temperature – overcharge– over-discharge – shortcircuit
- •Works with AC/DC sensor
- •Self-testing monthly/yearly
- •Meet CEC Title 20 standards
- •Includes: Charging Indicator / Test Switch
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.