16ft NoPixel 24V DC COB Flexible LED Strip 4000K 90 CRI

  • Mfr # CVX-COB-4090-16FT

  • Zoro # G607878863


product price:  $178.50
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Color Rendering Index
90
Lumens
380/ft
Standards
c ULus Listed
Finish
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVX-COB-4090-16FT
Zoro #
G607878863
UPC #
-
Country of Origin
China

Dimensions

Height
0.13"
Length
192"
Width
0.44"

Details

Voltage
24V DC
Color Rendering Index
90
Lumens
380/ft
Standards
c ULus Listed
Finish
White
Color Temp.
4000K
Application
Display
Item - Under Cabinet Lights
LED Tape lighting
Max. Fixture Wattage
4.57
Weight
1.5 lbs.
Lighting Technology
LED
Housing Color
White
Dimmable
YES
Features
Continuous band of flawless light output with no pixelated hot spots - even without a lens.Easy installation to most surfaces by using pre-attached 3M® double sided tape.CVX-COB strip is field-cuttable for shorter runs.No UV/IR radiation, No mercury, Dimmabble.Max Run : 16' . Min cut : 2.5" .

Description

The JESCO Lighting's CVXCOB is a valueengineered flexible COB tape with a continuous band of flawless light output with no pixelated hot spots even without a lens CVXCOB strip is fieldcuttable for shorter runs Cut ends can be linked with connectors sold separately Easy installation to most surfaces by using preattached 3M doublesided tape The tape is dimmable using JESCO's various dimming options CVXCOB is sold in a 16ft reel

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.