Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

20ft Hight Output Flexible LED Strip Light 24VDC 3000K 90 CRI

  • Mfr # CVX-HO-3090-20FT

  • Zoro # G207878850


product price: $117.30
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Weight
2 lbs.
Item - Under Cabinet Lights
LED Tape lighting
Max. Fixture Wattage
3.9
Dimmable
YES
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CVX-HO-3090-20FT
Zoro #
G207878850
UPC #
-
Country of Origin
China

Dimensions

Width
0.31"
Height
0.13"
Length
240"

Details

Voltage
24V DC
Weight
2 lbs.
Item - Under Cabinet Lights
LED Tape lighting
Max. Fixture Wattage
3.9
Dimmable
YES
Color Temp.
2900-3200K
Lighting Technology
LED
Color Rendering Index
90
Housing Color
White
Lumens
300.1/ft
Standards
c UL us listed
Application
Display
Finish
White
Features
Made of highly flexible material that can be applied to most surfaces categorized as having high surface energy using pre-attached 3M® double-sided tape.. field-cuttable for shorter runs. cut ends can be link with connector, no soldering required. low profile and flexible, low power consumtion, low heat output.No UV/IR radiation, No mercury, Dimmabble - TRIAC, 0-10V.Max Run : 20' . Min cut : 3.9375" . LED/Fts :18.
Includes
(2) Plug and Play Power Connector – 8 inch wire . (2) Direct Connector

Description

CVX is JESCO Lighting's valueengineered flexible LED tape The tape comes in two levels of lumen output CVXST is sold in 30 ft reels, CVXHO is sold in 20 ft reels CVX is fieldcuttable for shorter runs Cut ends can be linked with connectors sold separately in packs of 10 Made of highly flexible material that can be applied to most surfaces categorized as having high surface energy using preattached 3M doublesided tape The tape is Triac dimmable using our standard dimmable drivers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.