Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

24W 24V LED Desktop Plug n Play Dimming Driver

  • Mfr # DL-PS-24/24

  • Zoro # G607878900


product price: $33.92
/ea

Key Features

Length
3.5"
Width
1.5"
Height
1"
Lighting Technology
LED
Application
Electronic LED Driver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-PS-24/24
Zoro #
G607878900
UPC #
-
Country of Origin
China

Dimensions

Length
3.5"
Width
1.5"
Height
1"

Details

Item
Ballasts
Lighting Technology
LED
Application
Electronic LED Driver
Voltage
100-240
Weight
0.3 lbs.
Dimmable
YES
Fixture Wattage
24
Features
Over Voltage and Current protection .Input Wire : 70-inch. Output Wire : 96-inch.Input Voltage : 100-240V AC.Dimmable with LC-DIM Series.
Material
ABS
Lighting Certification
c UL us Listed
Description/Special Features
Over Voltage and Current protection

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.