Zoro Homepage

30ft Flexible LED Strip Light 24VDC 4000K 90 CRI

  • Mfr # CVX-ST-4090-30FT

  • Zoro # G107878905


product price: $150.45
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
Finish
White
Weight
2 lbs.
Standards
c UL us listed
Features
Made of highly flexible material that can be applied to most surfaces categorized as having high surface energy using pre-attached 3M® double-sided tape.. field-cuttable for shorter runs. cut ends can be link with connector, no soldering required. low profile and flexible, low power consumtion, low heat output.No UV/IR radiation, No mercury, Dimmabble - TRIAC, 0-10V.Max Run : 30' . Min cut : 3.9375" . LED/Fts :18.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVX-ST-4090-30FT
Zoro #
G107878905
UPC #
-
Country of Origin
China

Dimensions

Width
0.31"
Length
360"
Height
0.13"

Details

Voltage
24V DC
Finish
White
Weight
2 lbs.
Standards
c UL us listed
Features
Made of highly flexible material that can be applied to most surfaces categorized as having high surface energy using pre-attached 3M® double-sided tape.. field-cuttable for shorter runs. cut ends can be link with connector, no soldering required. low profile and flexible, low power consumtion, low heat output.No UV/IR radiation, No mercury, Dimmabble - TRIAC, 0-10V.Max Run : 30' . Min cut : 3.9375" . LED/Fts :18.
Lighting Technology
LED
Max. Fixture Wattage
2.7
Color Temp.
3700-4250K
Housing Color
White
Application
Display
Includes
(2) Plug and Play Power Connector – 8 inch wire . (2) Direct Connector
Lumens
243.6/ft
Dimmable
YES
Item - Under Cabinet Lights
LED Tape lighting
Color Rendering Index
90

Description

CVX is JESCO Lighting's valueengineered flexible LED tape The tape comes in two levels of lumen output CVXST is sold in 30 ft reels, CVXHO is sold in 20 ft reels CVX is fieldcuttable for shorter runs Cut ends can be linked with connectors sold separately in packs of 10 Made of highly flexible material that can be applied to most surfaces categorized as having high surface energy using preattached 3M doublesided tape The tape is Triac dimmable using our standard dimmable drivers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.