3Channel 96W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box

  • Mfr # DL-PS-96X3/24-JB-OD-UNI-DIM

  • Zoro # G407878889


product price:  $367.12
/ea
Free Shipping & Returns

Key Features

Length
12.88"
Height
1.75"
Fixture Wattage
96 X 3
Features
Works with Forward phase, Reverse Phase, or 0-10V dimmers.Smooth, flicker-free PWM dimming (PWM Frequency: 800Hz).Short circuit, over-temperature, and overloading protection. Built-in PFC function.IP66, indoor/outdoor – for dry, damp, and wet locations. Cooling by free air convection.UL8750 Listed. Class 2 power unit.
Material
Aluminum / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-PS-96X3/24-JB-OD-UNI-DIM
Zoro #
G407878889
UPC #
-
Country of Origin
China

Dimensions

Length
12.88"
Width
4.13"
Height
1.75"

Details

Item
Ballasts
Fixture Wattage
96 X 3
Features
Works with Forward phase, Reverse Phase, or 0-10V dimmers.Smooth, flicker-free PWM dimming (PWM Frequency: 800Hz).Short circuit, over-temperature, and overloading protection. Built-in PFC function.IP66, indoor/outdoor – for dry, damp, and wet locations. Cooling by free air convection.UL8750 Listed. Class 2 power unit.
Material
Aluminum / Steel
Weight
5.3 lbs.
IP Rating
IP66
Dimmable
YES
Description/Special Features
Works with Forward phase, Reverse Phase, or 0-10V dimmers
Lighting Certification
c UL us Listed
Application
Electronic LED Driver
Voltage
120-277
Lighting Technology
LED

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.