Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

60 Inch LED Linkable Rigid Linear with Adjustable Color Temperature

  • Mfr # SG250-60-SWC-WH

  • Zoro # G807878823


product price: $151.90
/ea
Free Shipping & Returns

Key Features

Voltage
120V AC
Lumens
1880
IP Rating
DRY
Weight
3 lbs.
Mounting Type - Floodlights
Surface Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG250-60-SWC-WH
Zoro #
G807878823
UPC #
-
Country of Origin
China

Dimensions

Length
60"
Height
1.3125"
Width
1"

Details

Voltage
120V AC
Lumens
1880
IP Rating
DRY
Weight
3 lbs.
Mounting Type - Floodlights
Surface Mount
Housing Material
Powder-coated Aluminum
Lighting Certification
ETL
Housing Finish
White
Light Color
White
Includes
included : (1) Direct Connector (2) mounting clip and 6 ft power cord
Dimmable
YES
Max. Fixture Wattage
22
Item - Decorative and Surface Mount Fixtures
LED Lighting Bar
Lamp Included
YES
Lighting Technology
LED
Application
Display
Color Temp.
2700K/3000K/4000K
Color Rendering Index
90
Features
Ideal for Residential, Office, Retail, and Display applications.With a low-profile design and minimal footprint, SG150 is furnished to replace fluorescent fixtures.Switchable CCT between 2700K, 3000K, and 4000K.Dimmable using TRIAC or ELV dimmers. Linkable up to a max of 10 fixtures.

Description

The SG250 is a direct replacement for existing fluorescent fixtures with the same low profile and minimal footprint Builtin threeway color temperature switch provides options of 2700K, 3000K, and 4000K Dimmable using most common TRIAC or ELV Dimmers Linkable up to 10 fixtures with Direct Connectors SGDC or Connecting Cables SGCC of various lengths Fixtures may be hardwired using a Hardwire Box SGB, SGBM or plugged directly into a standard wall outlet with a Cord and Plug SGPC Fixtures are equipped with 1 SGDC Direct Connector, and 2 SG250MC Vertical Mounting Clips

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.