60W Indoor Class 2 Universal Dimming 24V LED Power Supply in Aluminum Enclosure

  • Mfr # DL-PS-60/24-JB-DIM-A

  • Zoro # G707878855


product price:  $119.00
/ea
Free Shipping & Returns

Key Features

Length
7"
Width
2.75"
Height
1.38"
Dimmable
YES
Fixture Wattage
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DL-PS-60/24-JB-DIM-A
Zoro #
G707878855
UPC #
-
Country of Origin
China

Dimensions

Length
7"
Width
2.75"
Height
1.38"

Details

Item
Ballasts
Dimmable
YES
Fixture Wattage
60
Lighting Technology
LED
Material
Aluminum / Steel
Description/Special Features
Dimmable with most TRIAC and ELV dimmers
Application
Electronic LED Driver
Voltage
120-277
IP Rating
IP20
Lighting Certification
ETL Listed
Weight
1.4 lbs.
Features
Dimmable with most TRIAC and ELV dimmers.PWM dimming method (for best results, the minimum load should be 10% of the maximum wattage of the driver).Short circuit and overloading protection.Black powder-coated aluminum enclosure.ETL Listed. Class 2 power unit.

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.