Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

8 Inch 6W shallow profile LED Linkable Undercabinet with Adjustable CCT

  • Mfr # SG150-08-SWC-WH

  • Zoro # G607878818


product price: $69.90
/ea

Key Features

Voltage
120V AC
Width
3.625"
Application
General
Lighting Technology
LED
Weight
1.5 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG150-08-SWC-WH
Zoro #
G607878818
UPC #
-
Country of Origin
China

Dimensions

Width
3.625"
Length
8"
Height
1"

Details

Voltage
120V AC
Application
General
Lighting Technology
LED
Weight
1.5 lbs.
Features
Ideal for Undercabinet applications.With a low-profile design and minimal footprint, SG150 is furnished to replace fluorescent fixtures.Switchable CCT between 2700K, 3000K, and 4000K.Dimmable with TRIAC or ELV dimmers. Linkable up to a max of 200 watts.
IP Rating
DRY
Standards
ETL
Color Rendering Index
90
Lumens
400
Finish
White
Color Temp.
2700K/3000K/4000K
Max. Fixture Wattage
6
Housing Color
White
Dimmable
YES
Includes
Included : (1) Direct Connector (1) KOC Knock Out Clamp and 6 ft power cord
Material
Powder-coated Aluminum
Item - Under Cabinet Lights
Under Cabinet

Description

The SG150 is a shallow profile undercabinet fixture, measuring merely 1 With an onoff and threeway color temperature switch built into the fixture, the user can select between a warmer 2700K tone, a natural 3000K or 4000K light outputs with perfectdiffusion Fixtures are dimmable with most common TRIAC or ELV Dimmers Linkable up to 200W with Direct Connectors SGDC or Connecting Cables SGCC of various lengths Fixtures can be hardwired using the Hardwire Box with a builtin switch SG150WB or plugged directly into a standard wall outlet with a Cord and Plug SGPC Mounts easily with included captive screws Fixtures are equipped with 1 SGDC Direct Connector and 1 SG150KOC Knock Out Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.