Shop JESCO
See all product information
Create Account
96W Hardwire Outdoor Universal NonDimming 24V LED Power Supply in Metal Inclosure
- Mfr # DL-PS-96/24-JB-OD-S
- Zoro # G807878830
product price:
$
130.82
/ea
Free Shipping & Returns
Key Features
Length
8.88"
Width
3.75 in
Height
1.75"
Lighting Technology
LED
Voltage
110V to 277V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DL-PS-96/24-JB-OD-S
- Zoro #
- G807878830
- UPC #
- -
- Country of Origin
- China
- Item
- Ballasts
- Lighting Technology
- LED
- Voltage
- 110V to 277V
- Lighting Certification
- c UL us Listed
- IP Rating
- IP66
- Material
- Aluminum / Steel
- Description/Special Features
- Universal input voltage – 100 to 277V AC
- Fixture Wattage
- 96
- Weight
- 2.9 lbs.
- Dimmable
- NO
- Application
- Electronic LED Driver
- Features
- Universal input voltage – 100 to 277V AC.Cooling By Free Are Convection and Short circuit, over-temperature, and overloading protection.UL8750 Listed. Class 2 and Class P power unit.Metal enclosure with ⅞” kNockouts. Built-in PFC function .
Dimensions
- Length
- 8.88"
- Width
- 3.75 in
- Height
- 1.75"
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.