96W Outdoor Class 2 Universal Dimming 24V LED Power Supply with Junction Box

  • Mfr # DL-PS-96/24-JB-OD-UNI-DIM

  • Zoro # G107878875


product price:  $203.92
/ea
Free Shipping & Returns

Key Features

Length
8.88"
Width
3.75"
Height
1.75"
Dimmable
Yes
Material
Aluminum / Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DL-PS-96/24-JB-OD-UNI-DIM
Zoro #
G107878875
UPC #
-
Country of Origin
China

Dimensions

Length
8.88"
Width
3.75"
Height
1.75"

Details

Item
Ballasts
Dimmable
Yes
Material
Aluminum / Steel
Description/Special Features
Works with Forward phase, Reverse Phase, or 0-10V dimmers
Features
Works with Forward phase, Reverse Phase, or 0-10V dimmers.Smooth, flicker-free PWM dimming (PWM Frequency: 800Hz).Short circuit, over-temperature, and overloading protection. Built-in PFC function.IP66, indoor/outdoor – for dry, damp, and wet locations. Cooling by free air convection.UL8750 Listed. Class 2 power unit.
Weight
2.9 lbs.
Lighting Certification
c UL us Listed
Fixture Wattage
96
IP Rating
IP66
Application
Electronic LED Driver
Lighting Technology
LED
Voltage
120-277

Description

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.