Zoro Homepage

Downlight 4 Square Trim WH for RLF4115 Light Engine

  • Mfr # RLT-4106-WH

  • Zoro # G707878886


product price: $15.90
/ea

Key Features

Item - Recessed Down Light
Recessed Lighting
Lighting Technology
LED
Material
Powder-coated Aluminum
Housing Finish
White
Height
1.13"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLT-4106-WH
Zoro #
G707878886
UPC #
-
Country of Origin
China

Dimensions

Height
1.13"
Width
4.5"
Length
4.25"

Details

Item - Recessed Down Light
Recessed Lighting
Lighting Technology
LED
Material
Powder-coated Aluminum
Housing Finish
White
Mounting
Reccessed
Application
General
Fixture Housing Color
White
Weight
0.5 lbs.

Description

White Square Trim for RLF4115

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.