
Downlight LED 2 Gimbal Miniature Trimless Recessed with Mudin Flange 8W 5CCT 90CRI WH
Mfr # RLF-2608-RTL-SW5-WH
Zoro # G507878826
product price: $91.90
/ea
Free Shipping & Returns
Key Features
Lumens
600
Voltage
120V AC
Length
4"
Width
4"
Height
2.5"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
RLF-2608-RTL-SW5-WH
Zoro #
G507878826
UPC #
-
Country of Origin
China
Dimensions
Length
4"
Width
4"
Height
2.5"
Details
Lumens
600
Voltage
120V AC
Max. Wattage
8
Dimmable / Non-Dimmable
Dimmable
Color
White
Weight
1.5 lbs.
Standards
cETLus
T24
Application
General
Features
5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.Adjustable after installation: 30° vertical tilt, 360° rotation.Round Mud-in Flange included. Remote driver included.Suitable for wet locations. IC rated and Airtight.TRIAC dimmable
CRI
90
Color Temp.
2700K/3000K/3500K/4000K/5000K
Material
Powder-coated Aluminum
Description
LED Gimbal Miniature Trimless Recessed Downlight series is designed for residential and commercial applications With optional contemporary trimless look, integrated Gimbal trim, remote driver, and Mudin Flange included Housing is not required for remodel applications plus 5level field selectable color temperature is available
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.