Downlight LED 3 Round Gimbal Recessed 12W 5CCT 90CRI WH

  • Mfr # RLF-3712-SW5-WH

  • Zoro # G707878817


product price:  $57.90
/ea

Key Features

Lumens
800
Voltage
120V AC
Length
4.88"
Width
4.88"
Height
2.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLF-3712-SW5-WH
Zoro #
G707878817
UPC #
-
Country of Origin
China

Dimensions

Length
4.88"
Width
4.88"
Height
2.25"

Details

Lumens
800
Voltage
120V AC
Material
Powder-coated Aluminum
Max. Wattage
12
CRI
90
Dimmable / Non-Dimmable
Dimmable
Standards
cETLus T24
Application
General
Weight
1.5 lbs.
Color Temp.
2700K/3000K/3500K/4000K/5000K
Color
White
Features
5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.IC rated and Airtight. Remote driver included.Aimable 30° tilt, 360° rotation.Suitable for wet locations.TRIAC dimmable

Description

LED Trimless Gimbal Downlight series is designed for residential and commercial applications With integrated adjustable Gimbal trim in Black and White finish options and an ultrashallow profile of merely 2 12 deep coupled with IC rating, this Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilings as well as installations directly below ceiling joists The fixture installs flush to the ceiling and it includes the Remote Driver and housing is not required for remodel applications The mounting frame with hanger bars is optional for New Construction applications The 5level field selectable color temperature is available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.