Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downlight LED 4 Light Engine Only 15W 5CCT 90CRI

  • Mfr # RLF-4115-SW5

  • Zoro # G007878876


product price: $79.90
/ea
Free Shipping & Returns

Key Features

Lumens
1000
Voltage
120V AC
Length
3.13"
Width
3.13"
Height
1.88"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLF-4115-SW5
Zoro #
G007878876
UPC #
-
Country of Origin
China

Dimensions

Length
3.13"
Width
3.13"
Height
1.88"

Details

Lumens
1000
Voltage
120V AC
Color
White
Features
Trim required and sold separately - Part # RTL-4101 or RTL4106.5-level Color Temp switchable: 2700K/3000K/3500K/4000K/5000K.IC rated and Airtight. Remote driver included.Suitable for wet locations.TRIAC dimmable
Light Technology
LED
Application
General
Standards
cETLus T24
Color Temp.
2700K/3000K/3500K/4000K/5000K
Lighting Certification
cETLus T24
Material
Powder-coated Aluminum
CRI
90
Dimmable / Non-Dimmable
Dimmable
Weight
1.5 lbs.
Max. Wattage
15

Description

LED Downlights series is designed for residential and commercial spaces With a selection of Round and Square Trim in Black or White options, an ultrashallow profile of merely 1 78 deep coupled with IC rating, this Slim Downlight is perfect for tight spaces such as soffits, insulated and suspended ceilings as well as installations directly below ceiling joists Fixture installs flush to the ceiling No housing is required for remodel applications, and they include a mounting frame with hanger bars optional for New Construction applications Trim is sold separately and a remote driver is included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.