Zoro Homepage

Downlight Multisize New Construction Premounting frame with bars

  • Mfr # RLH-23354-NC-UNI

  • Zoro # G707878862


product price: $17.49
/ea

Key Features

Length
13.5"
Width
9"
Height
0.88"
Material
Steel
Housing Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLH-23354-NC-UNI
Zoro #
G707878862
UPC #
-
Country of Origin
China

Dimensions

Length
13.5"
Width
9"
Height
0.88"

Details

Item
Recessed Lighting
Material
Steel
Housing Color
Silver
Lighting Technology
LED
Weight
1.5 lbs.
Mounting
Reccessed
Finish
Silver
Application
General
Features
For cutout sizes: 2-1/8”, 2-7/8”, 3-3/4” or 5-1/4”.

Description

JESCO Downlight Multisize New Construction Premounting frame with bars

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.