Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Downlight New Construction 3 Mounting Plate

  • Mfr # RLH-3334-NC

  • Zoro # G107878899


product price: $13.15
/ea

Key Features

Length
13.5"
Width
9"
Height
0.88"
Lighting Technology
LED
Housing Color
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLH-3334-NC
Zoro #
G107878899
UPC #
-
Country of Origin
China

Dimensions

Length
13.5"
Width
9"
Height
0.88"

Details

Item
Recessed Lighting
Lighting Technology
LED
Housing Color
Silver
Weight
1.5 lbs.
Features
For cutout sizes: 3-3/8”.
Mounting
Reccessed
Application
General
Finish
Silver
Material
Steel

Description

JESCO Downlight New Construction 3 Mounting Plate

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.