Zoro Homepage

Downlight New Construction Universal mounting plate with hanger bars

  • Mfr # RLH-346-NC-UNI

  • Zoro # G707878893


product price: $15.90
/ea

Key Features

Length
13.5"
Width
9"
Height
0.88"
Material
Steel
Application
General
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RLH-346-NC-UNI
Zoro #
G707878893
UPC #
-
Country of Origin
China

Dimensions

Length
13.5"
Width
9"
Height
0.88"

Details

Item
Recessed Lighting
Material
Steel
Application
General
Lighting Technology
LED
Finish
Silver
Weight
1.5 lbs.
Features
For cutout sizes 3”, 4-1/4” or 6-1/4”.
Mounting
Reccessed
Housing Color
Silver

Description

JESCO Downlight New Construction Universal mounting plate with hanger bars

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.