Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flush Mount LED 14 Round Double Ring 18W 3000K 90CRI BN

  • Mfr # CM403RA-M-3090-BN

  • Zoro # G108092904


product price: $109.90
/ea
Free Shipping & Returns

Key Features

Mounting
Flush Mount
Color temp
3000K
Length
12.75"
Width
14.75"
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM403RA-M-3090-BN
Zoro #
G108092904
UPC #
-
Country of Origin
China

Dimensions

Length
12.75"
Width
14.75"
Height
4.75"

Details

Mounting
Flush Mount
Color temp
3000K
Voltage
120V AC
Lumens
1200
Dimmable
YES
Finish
Brush Nickel
Item
Flush Mount
Fixture Wattage
18
Housing Color
Brush Nickel
Housing Material
Powder-coated Aluminum
Weight
3.25 lbs.
Lighting Certification
cETLus T24
Application
General
IP Rating
DRY / Damp
Color Rendering Index
90
Lighting Technology
LED
Features
Decorative Double Ring. Frosted PC Diffuser.Triac dimming.ADA compliant as for wall-mounted applications.Beam Angle120°.

Description

The LED Surface Mount Downlight with Decorative Double Ring series is designed for residential and commercial applications Its design features contemporary doublering steel trimming in Brushed Nickel with only4 34 for the 14 version can easily be installed close to the ceiling, and it is ADA compliant for Wall Mounting Its Frosted Polycarbonate Diffuser provides comfortable nonglare lighting with no hot spots and Triac dimming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.