Shop JESCO
See all product information
Create Account
Flush Mount LED 15 Round Alum Slim Trim 30W 3CCT 90CRI WH
- Mfr # CM409RA-15R-120V-SW3-WH
- Zoro # G408092895
product price:Â
$
105.90
/ea
Free Shipping & Returns
Key Features
Mounting
Flush Mount
Color temp
3000 K, 4000 K, 5000 K
Length
15"
Width
15 in
Voltage
120V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CM409RA-15R-120V-SW3-WH
- Zoro #
- G408092895
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 15"
- Width
- 15 in
- Height
- 1"
Details
- Mounting
- Flush Mount
- Color temp
- 3000 K, 4000 K, 5000 K
- Voltage
- 120V AC
- Lumens
- 2000
- Dimmable
- YES
- Finish
- White
- Item
- Flush Mount
- Housing Color
- White
- Color Rendering Index
- 90
- Fixture Wattage
- 30
- Application
- General
- Housing Material
- Powder-coated Aluminum
- Weight
- 3.25 lbs.
- Lighting Technology
- LED
- IP Rating
- DRY / Wet
- Lighting Certification
- cETLus T24
- Features
- Aluminum Die-Cast Trim.Rounded shape Opal Acrylic Lens.Triac dimming.ADA compliant as for wall-mounted applications.Switchable: /3000K/4000K/5000K temperature
Description
The LED Surface Mount with Slim Aluminum DieCast Trim series is designed for residential and commercial applications The ultra low profile design measures a closetoceiling depth of only 1 features a beautiful diecast aluminum trimming in a white finish The white translucent acrylic provides comfortable nonglare lighting with no hot spots and instant on It is ADA Compliant for Wall Mounting and can easily be installed within a standard junction box With a 3Level fieldselectable Color Temperature can be Triac dimmable
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.