Zoro Homepage

Flush Mount LED 4 Round Disk 10W 5CCT 90CRI WH

  • Mfr # CM405RA-S-SW5-WH

  • Zoro # G408092901


product price: $27.90
/ea

Key Features

Mounting
Flush Mount
Color temp
2700K/3000K/3500K/4000K/5000K
Length
5.5"
Width
5.5"
Voltage
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CM405RA-S-SW5-WH
Zoro #
G408092901
UPC #
-
Country of Origin
China

Dimensions

Length
5.5"
Width
5.5"
Height
1.25"

Details

Mounting
Flush Mount
Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120V AC
Lumens
600
Dimmable
YES
Finish
White
Item
Flush Mount
Color Rendering Index
90
Housing Material
Powder-coated Aluminum
Fixture Wattage
10
Lighting Technology
LED
Weight
1.25 lbs.
Application
General
Lighting Certification
cETLus T24
Housing Color
White
Features
Frosted polycarbonate diffuser.ADA compliant as for wall-mounted applications.Designed for residential and commercial spaces.Switchable: 2700K/3000K/3500K/4000K/5000K temperature.
IP Rating
DRY / Wet

Description

The LED Surface Mount Flush Disk Downlight series is designed for residential and commercial applications With ultralow profile design measures, a depth of only 1 12 for the 8 version, 1 38 for the 6 version, and 1 14 for the 4 version ADA Compliant for wall mounting can easily install within a standard junction box or housing The frosted polycarbonate diffuser provides comfortable nonglare lighting with no hot spots 5Level fieldselectable Color Temperature and TRIAC dimming available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.