Flush Mount LED 7 Round Slim Trim 120277V 15W 3000K 90CRI WH

  • Mfr # CM408RA-07R-UNI-3090-WH

  • Zoro # G408092888


product price:  $59.90
/ea

Key Features

Mounting
Flush Mount
Color temp
2700K/3000K/3500K/4000K/5000K
Length
7.88"
Width
7.88"
Voltage
120-277V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CM408RA-07R-UNI-3090-WH
Zoro #
G408092888
UPC #
-
Country of Origin
China

Dimensions

Length
7.88"
Width
7.88"
Height
0.63"

Details

Mounting
Flush Mount
Color temp
2700K/3000K/3500K/4000K/5000K
Voltage
120-277V AC
Lumens
900
Dimmable
YES
Finish
White
Item
Flush Mount
Fixture Wattage
15
Application
General
Lighting Certification
cETLus T24
Weight
1.25 lbs.
IP Rating
DRY / Wet
Housing Material
Powder-coated Aluminum
Color Rendering Index
90
Features
Slim polycarbonate trim.Opal Acrylic Lens.Triac dimming.ADA compliant as for wall-mounted applications.
Lighting Technology
LED
Housing Color
White

Description

The LED Surface Mount with Slim Polycarbonate Trim series is designed for residential and commercial applications With ultraLow profile design measures a depth of only 58 ADA Compliant for Wall Mounting can easily install within a standard junction box or housing The White translucent acrylic provides comfortable nonglare lighting with no hot spots and is instant on Triac Dimming with 5Level fieldselectable Color Temperature and an emergency battery backup lasting 90 minutes is available

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.