This item is Discontinued.

Jesco Jesco Lighting QAP215-BU-CH 1-Light Monorail Quick Adapt Low Voltage Pendant; Blue-Chrome QAP215-BU/CH

Jesco Lighting QAP215-BU-CH 1-Light Monorail Quick Adapt Low Voltage Pendant; Blue-Chrome (Discontinued)

  • Mfr # QAP215-BU/CH
  • Zoro # G704135265
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QAP215-BU/CH
Zoro #
G704135265
UPC #
848087040263
Country of Origin
China

Description

Lina Quick Adapt-Low Voltage Pendant. Includes a Quick Adapt Jack, 8 ft. cable, socket assembly, Hang- straight tube and Xenon JC Bi-Pin 12V 50W lamp

Features
  • Finish - Blue/Chrome
  • Collection - Lina
  • Bulb Type - (1)50W 12V/24V JC Bi-Pin
  • Material - Glass
  • Height - 5.38 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.