
LED 4'' LED Eng/Trimless Flange 15W 5CCT 90CRI 0-10V White Downlight Fixture
Mfr # RLF-4515-RTL-UNI-SW5-WH
Zoro # G911938529
product price: $118.71
/ea
Free Shipping & Returns
Key Features
Voltage
120-277V AC
Length
3.125"
Width
3.125"
Height
3.125"
Trim Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RLF-4515-RTL-UNI-SW5-WH
Zoro #
G911938529
UPC #
-
Country of Origin
China
Dimensions
Length
3.125"
Width
3.125"
Height
3.125"
Details
Voltage
120-277V AC
Trim Color
White
Housing Material
Die Cast Aluminum
RATING
IC, Airtight
Safety Certification
cETLus, T24 Compliant
CUT OUT
4.25"
Lumen
1000 LM
Features
Switchable CCT: 2700K/3000K/3500K/4000K/5000K
Wattage
15 W
Includes
Remote Driver
Dimming
TRIAC Dimming
Description
JESCO LED Trimless Downlight series is designed for residential and commercial applications. With contemporary trimless look and an ultra shallow profile of merely 2-1/2'' deep coupJESCO LED with IC rating
- •includes the Remote Driver
- •housing is not required for remodel applications
- •The 5-level field selectable color temperature is available
- •Fixtures are equipped with a plug-and-play driver housed in a junction box. Remote driver included
- •cETLus, T24 Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.