LED 6'' Fire Rated Round Shallow Regressed 120V 15W 90CRI Downlight Fixture

  • Mfr # RLF-6615FR-SW5-WH

  • Zoro # G311938525


product price:  $53.91
/ea

Key Features

Voltage
120V
Length
7"
Width
7"
Height
1.5"
Trim Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RLF-6615FR-SW5-WH
Zoro #
G311938525
UPC #
-
Country of Origin
China

Dimensions

Length
7"
Width
7"
Height
1.5"

Details

Voltage
120V
Trim Color
White
Housing Material
Die Cast Aluminum
CUT OUT
6.25"
Lumen
1100LM
Safety Certification
cETLus, T24 Compliant
Wattage
15W
Dimming
0-10V Dimmable
Features
Switchable CCT: 2700K/3000K/3500K/4000K/5000K
RATING
IC, Airtight
Includes
Remote Driver

Description

JESCO introduces its newest Fire-Rated Downlights. Fixtures are code compliant for use in fire-rated constructions for up to a maximum of 2 hours. Offered in two sizes, 4'' and 6'' diameters, these downlights feature a very slim regressed profile, measuring just 1.5'' in height, and are both IC and Airtight rated, perfect for installation in tight plenums. Traditional bulky housing is not required for Remodel applications. For New Construction, a Universal Mounting Plate with Hanger Bars may be used, sold separately. Fixtures are equipped with a plug-and-play driver housed in a junction box.Fixtures include field-selectable Color Temperature options of 2700K, 3000K, 3500K, 4000K, and a cooler 5000K. High 90+CRI 3-step MacAdam Ellipse single binning LEDs provide excellent color rendition with exceptional color consistency. Dimmable with Triac or 0-10V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.