This item is Discontinued.

Jesco Jesco Lighting LLV14050SC Mini Deco Series Low Vage Track Head for L 2-Wire Single Circuit Track System; Satin Chrome LLV14050SC

Jesco Lighting LLV14050SC Mini Deco Series Low Vage Track Head for L 2-Wire Single Circuit Track System; Satin Chrome (Discontinued)

  • Mfr # LLV14050SC
  • Zoro # G004037740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LLV14050SC
Zoro #
G004037740
UPC #
848087026175
Country of Origin
China

Description

Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • Includes both rigid and flexible extenders in a variety of length options
  • Perfect for applications needing economical but modern design solutions
  • Fixture may be extended with rod or gooseneck
  • Dimmable with electronic low voltage dimmer
Specifications
  • Finish: Satin Chrome
  • Material: Metal
  • Voltage: 110 V
  • Wattage: 50 watt

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.