This item is Discontinued.

Jesco Jesco Lighting MTSL214-8040SN 1 x 1W LED 80 deg 4000K Mini Track MTSL214-8040SN

Jesco Lighting MTSL214-8040SN 1 x 1W LED 80 deg 4000K Mini Track (Discontinued)

  • Mfr # MTSL214-8040SN
  • Zoro # G103769610
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MTSL214-8040SN
Zoro #
G103769610
UPC #
848087035191
Country of Origin
China

Description

Our lighting provides you fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • Mini Track
Specifications
  • watt: 1 watt
  • Angle: 80 deg
  • Color Temperature: 4000K

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.