This item is Discontinued.

Jesco Jesco Lighting RZ-T12 12 in. Dimmable Radianz Track Light RZ-T12

Jesco Lighting RZ-T12 12 in. Dimmable Radianz Track Light (Discontinued)

  • Mfr # RZ-T12
  • Zoro # G904037697
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RZ-T12
Zoro #
G904037697
UPC #
-
Country of Origin
China

Description

We look forward for a unique, work art of lighting. Natural variations, in the wide array of materials that we use to create each product, make every item a masterpiece of its own. We provide you a fair and good finishing. We develop innovations, technologies and value that transcend architectural lighting for any budget or economy. This Light will be more comfortable for dining room, living room and home decor.

Features
  • 210 Lumens and only 2-Watt per LED module
  • Built-In on/off & Touch dimmer switch
  • Slid able LED modules snap on and off
  • Two Screws quickly mount the slid able track kit in your desired location
Specifications
  • Size: 12 in.
  • Material: Plastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.