This item is Discontinued.

Jesco Jesco Lighting SG4-12SW-41-W 12W T4 Fluorescent Undercabinet Fixture. With Rocker Switch; 4100K SG4-12SW/41-W

Jesco Lighting SG4-12SW-41-W 12W T4 Fluorescent Undercabinet Fixture. With Rocker Switch; 4100K (Discontinued)

  • Mfr # SG4-12SW/41-W
  • Zoro # G403877015
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG4-12SW/41-W
Zoro #
G403877015
UPC #
848087048405
Country of Origin
China

Description

Features
  • 3-Wire Grounded
  • T4 Sleek Plus - Fluorescent Under cabinet Fixture. With Rocker Switch.
  • Energy Saving.
  • Shade Included - True
  • Lumens - 1000
  • Color Temperature - 3000K.
  • Fluorescent fixtures linkable up to 10 units, and furnished with replaceable lamps, direct connectors, mounting clips, and ribbed acrylic lamp covers
  • Housing made of extruded aluminum, with white enamel painted finish
  • Fixture features a built-in instant-start, no flickering, silent electronic ballast rated AC120V 50-60Hz
  • Ribbed acrylic diffuser lamp cover fits securely on the housing of the fixture with no light leaks, warping or deformed lens
  • T4 lamps (included with fixtures) are energy efficient, long life with a 16,000 hours rating

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.