This item is Discontinued.

Jesco Jesco Lighting SL5-L14-30 120 V; T5 Fluorescent Replacement Lamp; 14 watt - White SL5-L14/30

Jesco Lighting SL5-L14-30 120 V; T5 Fluorescent Replacement Lamp; 14 watt - White (Discontinued)

  • Mfr # SL5-L14/30
  • Zoro # G903909315
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SL5-L14/30
Zoro #
G903909315
UPC #
848087058237
Country of Origin
China

Description

We have built a solid reputation on quality, service and value; we have expanded our products include a broad range of indoor and outdoor lighting products with the best quality and standard.

Features
  • Sleek plus t5 fluorescent replacement lamp`
  • Average life of 20,000 hours
Specifications
  • Color: White
  • Wattage: 14 watt
  • Voltage: 120 V
  • Family: T5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.