This item is Discontinued.

Jesco Jesco Lighting TM604WH 6 in. Adjustable Gimbal Ring Trim; White TM604WH

Jesco Lighting TM604WH 6 in. Adjustable Gimbal Ring Trim; White (Discontinued)

  • Mfr # TM604WH
  • Zoro # G703993484
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TM604WH
Zoro #
G703993484
UPC #
848087063101
Country of Origin
China

Description

Features
  • Adjustable Gimbal Ring
  • Remove Socket Holder Plate From The Housing Before Installing Trim
  • Extension - 1.13 in.
  • Bulb Type - Par38
  • Bulb Voltage - 120V
  • Finish - White
  • Size - 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.