This item is Discontinued.

Jesco Jesco Lighting TM629WHWH 6 in. Line Voltage Wall Wash with Step Baffle; White Baffle; White Trim TM629WHWH

Jesco Lighting TM629WHWH 6 in. Line Voltage Wall Wash with Step Baffle; White Baffle; White Trim (Discontinued)

  • Mfr # TM629WHWH
  • Zoro # G604037348
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM629WHWH
Zoro #
G604037348
UPC #
848087063583
Country of Origin
China

Description

Features
  • Line Voltage Wall Wash with Step Baffle
  • Material - Metal
  • Bulb Type - IC Housing Bulb Type - (1) PAR30/38 R30/40 120V 75/150W(Not Included)
  • Finish - White Baffle, White Trim
  • Bulb Voltage - 120V
  • Size - 6 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.