This item is Discontinued.

Jesco Jesco Lighting WS215-BU-SN 1-Light Wall Sconce Lina - Series 215; Satin Nickel WS215-BU/SN

Jesco Lighting WS215-BU-SN 1-Light Wall Sconce Lina - Series 215; Satin Nickel (Discontinued)

  • Mfr # WS215-BU/SN
  • Zoro # G603920597
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS215-BU/SN
Zoro #
G603920597
UPC #
848087001554
Country of Origin
China

Description

Lina is an attractive mix of both material and colors.

Features
  • Finish - Satin Nickel
  • Shade Finish - Blue
  • Collection - Lina
  • Bulb Type - (1) 40W G9 120V
  • Bulb Included - Yes
  • Material - Metal/Glass
  • Size - 4.75 W x 5.13 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.