This item is Discontinued.

Jesco Jesco Lighting WS294-RD 1-Light Wall Sconce Bonbon - Series 294; Red WS294-RD

Jesco Lighting WS294-RD 1-Light Wall Sconce Bonbon - Series 294; Red (Discontinued)

  • Mfr # WS294-RD
  • Zoro # G903853502
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
WS294-RD
Zoro #
G903853502
UPC #
848087001721
Country of Origin
China

Description

Bonbon is an ADA compliant glass Wall Sconce with molded ripples and a Floating chrome center.

Features
  • Finish - Chrome
  • Shade Finish - Red
  • Collection - Bonbon
  • Bulb Type - (1) 40W G9 120V
  • Bulb Included - Yes
  • Material - Metal/Glass
  • Size - 8.5 W x 8.5 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.