Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ML5 NC Mounting Plate w Hanger Bars

  • Mfr # ML5-MP

  • Zoro # G907878846


product price: $27.90
/ea

Key Features

Length
14.75"
Width
11.875"
Height
0.875"
Application
General
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ML5-MP
Zoro #
G907878846
UPC #
-
Country of Origin
China

Dimensions

Length
14.75"
Width
11.875"
Height
0.875"

Details

Item
Recessed Lighting
Application
General
Material
Steel
Lighting Technology
LED
Features
New construction mounting plate with hanger bars for JESCO ML5 2- or 3-Light only.
Housing Color
Silver
Mounting
Reccessed
Finish
Silver
IP Rating
DRY
Weight
1 lbs.

Description

The latest addition to JESCO Lighting's multiple recessed downlights is the ML5 Modulinear Series Designed to integrate perfectly with modern contemporary spaces, the ML5 provides a visually clean geometric look for upscale retail, offices, hospitality venues including restaurants, hotels, public spaces galleries and museums highend residential spaces Features Contemporary flushtoceiling design with adjustable gimbals provides a 15Deg tilt and 360Deg rotation Offered in 1, 2, and 3light configurations in a beautiful white or black finish Aluminum construction with exceptional thermal management ensures long operating life Switchable 5level colortemperature from a warm 2700K to a cool 5000K facilitates easy lighting change as the interiors of the space changes Suitable for Remodel and New Construction ceilings with optional mounting plates, Airtight and ICrated housings The onelight ML5 fixture is available with emergency ballast option Triac dimming

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.