S601 series 36 Inch LED S601 Slim Stix Linkable 6000K

  • Mfr # S601-36/60

  • Zoro # G2481852


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Voltage
24V DC
CRI
80
Lamp Type
LED
Lighting Technology
LED
IP Rating
ETL, c-UL-us
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S601-36/60
Zoro #
G2481852
UPC #
-
Country of Origin
China

Dimensions

Width
0.38
Length
34.38
Height
0.375

Details

Voltage
24V DC
CRI
80
Lamp Type
LED
Lighting Technology
LED
IP Rating
ETL, c-UL-us
Lumens Per Watt
92
Color Temperature
6000
Dimmable
Yes
Lumens
820
Material
Aluminium
Max. Fixture Wattage
8.9
Finish
Silver

Description

•Integrated constant current circuitry ensures all LEDs operate at
the same voltage for maximum light levels and consistent color
temperatures.


  • •Extruded aluminum housing and lens assures even light output
    while protecting LEDs.
  • •Unique mounting clips allow for 30° rotation
  • •Max Run : 20 ft. 24V DC Power supply required. Please see specsheet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.