Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

S601 series 3"L Input Power Connector Cable for S601 Series

  • Mfr # S601-CC3-WH

  • Zoro # G2482169


product price: $5.29
/ea
Sold in multiples of 2 for $10.58

Key Features

Length
3.00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S601-CC3-WH
Zoro #
G2482169
UPC #
-
Country of Origin
China

Dimensions

Length
3.00

Description

The S601 features an ultra slim low profile design giving professionals and non-professionals alike a lighting solution to a variety of applications. High output and easily concealable, the S601 provides unprecedented creative freedom. Units are inter-connectable end-to-end and may be linked using connecting cables

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.