This item is Discontinued.

Jesco SLEEK LED 60" 6000K 120V AC. Under Cabinet lighting Fixture SG-LED-60/60-W

This item is Discontinued.

Jesco

SLEEK LED 60" 6000K 120V AC. Under Cabinet lighting Fixture (Discontinued)

Mfr # SG-LED-60/60-W
Zoro # G2482336
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SG-LED-60/60-W
Zoro #
G2482336
UPC #
-
Country of Origin
China

Description

The SG-LED Sleek Ultra is the next generation of our award winning, linkable Sleek PlusTM series.
Using the same miniature profile and minimal footprint of our market leading mini fluorescent
Sleek fixture, we engineered these fixtures to incorporate the latest in LED technology. The
SG-LED uses the same direct- and cable-connectors making the plug and play installation
quick and easy as well as making retrofitting/upgrading from fluorescent simple. Using the
provided direct connector allows for end-to-end placement, reducing shadowing and
allowing the light to be continuous.
The fixed or adjustable white opal cover encloses the ultra bright LEDs, provides for an even
glow exiting the fixture and eliminates unwanted "point of light" visibility. JESCO continues to
be a pioneer in the use of LEDs which are environmentally friendly with no Mercury and no UV
or IR emission. Our LEDs have an average rated life of 50,000 hours or 17 years if lit 8 hours/day.
This is a line voltage fixture that can be connected for runs of up to 80 linear feet. Both fixture
styles provided with (1) Direct Connector (SG-DC) and (2) Vertical Mounting Clips (SG-MC-V)
while the SG-LED also includes (2) 45° Angled Mounting Clips (SG-MC-45).

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.