Zoro Homepage

Wiring box with switch for SG150 series only

  • Mfr # SG150-WB

  • Zoro # G807878885


product price: $28.49
/ea

Key Features

Length
6.25"
Width
3.625"
Height
1"
Housing Color
White
Features
Hardwire Box with a built-in switch for SG150 Hardwire installation.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SG150-WB
Zoro #
G807878885
UPC #
-
Country of Origin
China

Dimensions

Length
6.25"
Width
3.625"
Height
1"

Details

Item
under cabinet
Housing Color
White
Features
Hardwire Box with a built-in switch for SG150 Hardwire installation.
Finish
White
Lighting Technology
LED
Weight
1.5 lbs.
IP Rating
DRY
Mounting
Surface Mount
Material
Powder-coated Aluminum
Voltage
120V AC
Lighting Certification
ETL
Application
General

Description

The SG150 is a shallow profile undercabinet fixture, measuring merely 1 With an onoff and threeway color temperature switch built into the fixture, the user can select between a warmer 2700K tone, a natural 3000K or 4000K light outputs with perfectdiffusion Fixtures are dimmable with most common TRIAC or ELV Dimmers Linkable up to 200W with Direct Connectors SGDC or Connecting Cables SGCC of various lengths Fixtures can be hardwired using the Hardwire Box with a builtin switch SG150WB or plugged directly into a standard wall outlet with a Cord and Plug SGPC Mounts easily with included captive screws Fixtures are equipped with 1 SGDC Direct Connector and 1 SG150KOC Knock Out Clamp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.