This item is Discontinued.

Jescraft All-Welded Steel Wheelbarrow , Dual Wheel, Dual 16in Pneumatic Tire, 4in Hub SWA-620

This item is Discontinued.

Jescraft

All-Welded Steel Wheelbarrow , Dual Wheel, Dual 16in Pneumatic Tire, 4in Hub (Discontinued)

Mfr # SWA-620
Zoro # G116148235
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SWA-620
Zoro #
G116148235
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
30 in
Overall Width
28 in
Overall Length
58.5 in

Details

Material
Steel
Wheel Type
Tire
Item
Wheelbarrow
Color
Blue

Description

The SWA Steel Wheelbarrow is the contractor grade wheelbarrow used for transporting and dumping of materials. It features an all-welded single steel frame construction, steel handles, and tubular rocker arms for added stability in dumping large loads of material. This wheelbarrow is the contractors choice for tough jobs.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.