This item is Discontinued.

Jescraft Hot Tar Dipper, Steel, 1.5 gal. GGR-QD-60

Hot Tar Dipper, Steel, 1.5 gal. (Discontinued)

  • Mfr # GGR-QD-60
  • Zoro # G8915751
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GGR-QD-60
Zoro #
G8915751
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
7 1/2 in x 9 in

Details

Item
Hot Tar Dipper
Capacity
1.5 gal.
Material
Steel
For Use With
Mfr. No. QDR-WH6
Features
Tapered Round Steel Handle Receiver

Description

Hot Tar Dipper, Material Steel, Capacity 1.5 gal., Dimensions 7 1/2 in x 9 in, For Use With Mfr. No. QDR-WH6, Features Tapered Round Steel Handle Receiver

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.