This item is Discontinued.

Jescraft LiftBox, 445 lb., 1.2 cu. yd. GGR-JLB-442

LiftBox, 445 lb., 1.2 cu. yd. (Discontinued)

  • Mfr # GGR-JLB-442
  • Zoro # G3473499
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GGR-JLB-442
Zoro #
G3473499
UPC #
-
Country of Origin
United States

Dimensions

Width (In.)
48
Size
1.2 cu. yd.
Length (In.)
48

Details

Item
LiftBox
Type
Heavy Duty
Number of Pieces
1
Capacity
445 lb.
Application
Lift Supplies, Materials and Equipment to Roofs or Below Ground Level Including HVAC Equipment
Construction
Steel
Characteristics
Hoisting Lugs Provide A Safe 4-Point Pickup (Rigging Not Included)

Description

LiftBox, Heavy Duty, Number of Pieces 1, Capacity 445 lb., Width (In.) 48, Size 1.2 cu. yd., Steel, Hoisting Lugs Provide A Safe 4-Point Pickup (Rigging Not Included), Lift Supplies, Materials and Equipment to Roofs or Below Ground Level Including HVAC Equipment

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.