This item is Discontinued.

Jescraft Masonry Cart, Stone and Glass, 3500 lb. GGR-SWP-5854

Masonry Cart, Stone and Glass, 3500 lb. (Discontinued)

  • Mfr # GGR-SWP-5854
  • Zoro # G3473438
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GGR-SWP-5854
Zoro #
G3473438
UPC #
-
Country of Origin
United States

Dimensions

Length (Ft.)
4.8
Length (In.)
58-1/2
Width (In.)
31-3/4

Details

Item
Masonry Cart
Application
Storage and Transporting for Various Sizes of Granite, Marble, Slate, and Other Stone Materials
Capacity
3500 lb.
Type
Stone and Glass
Number of Pieces
1
Color
Blue
Characteristics
Large Center Fixed Wheels and Four Heavy Duty Swivel Casters Allow Cart to Pivot At A Zero Degree Turning Radius for Fast, Easy Maneuvering and Transporting In Tight Spaces, Eyelets and Multi-Position Tie-Down Bars Accommodate Ratchet Straps to Firmly Secure Load, Heavy-Duty Rubber Strips On All Supports Keep Slab From Slipping and Protect Against Damage
Construction
Steel

Description

Masonry Cart, Stone and Glass, Number of Pieces 1, Capacity 3500 lb., Length (In.) 58-1/2, Length (Ft.) 4.8, Width (In.) 31-3/4, Blue, Construction Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.