This item is Discontinued.

Jescraft Mop Bucket Cart, 15 gal., Steel 8 in. GGR-MC-15ST

Mop Bucket Cart, 15 gal., Steel 8 in. (Discontinued)

  • Mfr # GGR-MC-15ST
  • Zoro # G3473410
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GGR-MC-15ST
Zoro #
G3473410
UPC #
-
Country of Origin
United States

Dimensions

Wheel Dia.
8 in
Width
34 in
Length
27 1/2 in
Height
49 in

Details

Item
Mop Bucket Cart
Load Capacity
15 gal.
Tire Type
Semi-Pneumatic
Features
All Welded Steel Construction, Fenders to Keep Tar Off Wheels, Mop Rests Built Into Handle
Handle Design
Single Grip

Description

Mop Bucket Cart, Load Capacity 15 gal., Tire Type Semi-Pneumatic, Wheel Dia. 8 in, Length 27 1/2 in, Width 34 in, Height 49 in, Handle Design Single Grip, Features All Welded Steel Construction, Fenders to Keep Tar Off Wheels, Mop Rests Built Into Handle

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.