Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
GGR-MC-22ST
Zoro #
G3473395
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
8 in
Length
55 in
Height
49 in
Width
34 in
Details
Item
Mop Bucket Cart
Load Capacity
22 gal.
Tire Type
Semi-Pneumatic
Handle Design
Single Grip
Features
All Welded Steel Construction, Fenders to Keep Tar Off Wheels, Mop Rests Built Into Handle
Description
Mop Bucket Cart, Load Capacity 22 gal., Tire Type Semi-Pneumatic, Wheel Dia. 8 in, Length 55 in, Width 34 in, Height 49 in, Handle Design Single Grip, Features All Welded Steel Construction, Fenders to Keep Tar Off Wheels, Mop Rests Built Into Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.