Mop Bucket Cart, 30 gal., Flat Free 16 in. (Discontinued)
- Mfr # GGR-MC-30FF
- Zoro # G3473377
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GGR-MC-30FF
Zoro #
G3473377
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
16 in
Height
44"
Width
38-1/2"
Length
36"
Details
Item
Mop Bucket Cart
Load Capacity
30 gal.
Tire Type
Pneumatic Flat Free
Features
All Welded Steel Construction, Fenders to Keep Tar Off Wheels, Mop Rests Built Into Handle
Handle Design
Single Grip
Description
Mop Bucket Cart, Load Capacity 30 gal., Tire Type Pneumatic Flat Free, Wheel Dia. 16 in, Length 36 in, Width 38 1/2 in, Height 44 in, Handle Design Single Grip, Features All Welded Steel Construction, Fenders to Keep Tar Off Wheels, Mop Rests Built Into Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.