Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
GGR-MC-30RB
Zoro #
G3473368
UPC #
-
Country of Origin
United States
Dimensions
Wheel Dia.
10 in
Length
36"
Height
44"
Width
38-1/2"
Details
Item
Mop Bucket Cart
Load Capacity
30 gal.
Tire Type
Semi-Pneumatic
Handle Design
Single Grip
Features
All Welded Steel Construction, Fenders to Keep Tar Off Wheels, Mop Rests Built Into Handle
Description
Mop Bucket Cart, Load Capacity 30 gal., Tire Type Semi-Pneumatic, Wheel Dia. 10 in, Length 36 in, Width 38 1/2 in, Height 44 in, Handle Design Single Grip, Features All Welded Steel Construction, Fenders to Keep Tar Off Wheels, Mop Rests Built Into Handle
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.