This item is Discontinued.

Jescraft Mop Handle w/Mop Bell, 8 ft. GGR-MH-80

Mop Handle w/Mop Bell, 8 ft. (Discontinued)

  • Mfr # GGR-MH-80
  • Zoro # G8915724
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GGR-MH-80
Zoro #
G8915724
UPC #
-
Country of Origin
United States

Dimensions

Dimensions
8 ft. L

Details

Item
Mop Handle
Features
8 ft. with Mop Bell
Material
Aluminum
For Use With
Mfr. No. MHR-100G, MHR-3MBG
Includes
Mfr. No. MHR-3MBG Mop Bell

Description

Mop Handle, Material Aluminum, Dimensions 8 ft. L, For Use With Mfr. No. MHR-100G, MHR-3MBG, Features 8 ft. with Mop Bell, Includes Mfr. No. MHR-3MBG Mop Bell

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.