Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
GRAN13808
Zoro #
G4422238
UPC #
717364336637
Country of Origin
United States
Dimensions
Width
6"
Grit Size
60
Thickness
750 mil
Length
2 ft.
Length - Tape
2 ft
Width - Tape
6 in
Imperial Tape Width
6 in
Imperial Tape WxL
6 in x 24 in
Imperial Tape Length
24 in
Tape Thickness
32 mil
Description
Anti-Slip Tread, Black/Yellow, 6 in, 24 in, Grit Size Proprietary, Message, Fluorescent No, 32 mil, Abrasive Grade Coarse, Tape Adhesive Material Acrylic, Tape Brand Approved Vendor, Environment Indoor and Outdoor, Legend Watch Your Step, Message Color Black, Glow In The Dark No, Package Quantity 24
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.