Zoro Homepage

Exit Sign, Plastic, 6" W, 3" H, Exit, Green

  • Mfr # GRAN14198

  • Zoro # G7671513


product price: $18.39
/ea

Key Features

Header
No Header
Legend
Exit
Width
6"
Height
3"
Sign Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GRAN14198
Zoro #
G7671513
UPC #
-
Country of Origin
United States

Dimensions

Width
6"
Height
3"
Thickness
0.125 in
Depth
1/8 in
Mounting Hole Dia.
0.25 in
Sign Legend Character Height
7 in

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Exit, Sign Legend Background Color Photoluminescent, Sign Legend Style Text, Sign Legend Character Height 7 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.